Template, Ball, Dull Bronze, 4.5x4.5, PK3

BATTALION| Zoro #: G1735377| Mfr #: 1WAZ2

$48.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1735377 Mfr #: 1WAZ2
Item: Butt HingeOrientation: Non Handed
Range of Motion: 180 DegreesMounting: Full Mortise
Material: steelLigature Resistant: No
Frame Leaf Thickness: 0.130"Bearing Type: Ball
Door Leaf Thickness: 0.130"Frame Leaf Width: 4-1/2"
Door Leaf Width: 4-1/2"Pin Dia.: 5/16"
Corners: SquareHardware: Included
Pin Type: RemovableLoad Capacity: 110.0 lb.
Door Leaf Height: 4-1/2"Holes per Leaf: 4
Frame Leaf Height: 4-1/2"Finish: Dull Bronze
Country of Origin (subject to change): China

Product Description

Template Hinge, Steel Material, Dull Bronze Finish, 110.0 lb. Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 0.130 In. Door Leaf Thickness, 0.130 In. Frame Leaf Thickness, Ball Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, 5/16 In. Pin Dia., Removable Pin Type, Package Quantity 3

Product Reviews

Save 15%. Sign up for Z-mail.