Template, Ball, Dull Chrome, 4.5x4

BATTALION| Zoro #: G1777973| Mfr #: 4PA36

$22.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1777973 Mfr #: 4PA36
Ligature Resistant: NoMounting: Full Mortise
Orientation: Non HandedItem: Butt Hinge
Corners: SquareBearing Type: Ball
Material: SteelFinish: Dull Chrome
Pin Dia.: 5/16"Holes per Leaf: 4
Pin Type: RemovableLoad Capacity: 110.0 lb.
Mounting: Full MortiseHardware: Not Included
Door Leaf Height: 4-1/2"Frame Leaf Height: 4-1/2"
Frame Leaf Thickness: 0.134"Door Leaf Thickness: 0.134"
Frame Leaf Width: 4"Door Leaf Width: 4"
Country of Origin (subject to change): China

Product Description

Template Hinge, Steel Material, Dull Chrome Finish, 110.0 lb. Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 0.134 In. Door Leaf Thickness, 0.134'' Frame Leaf Thickness, Ball Bearing Type, Square Corners, Not Included Hardware, Full Mortise Mounting, 5/16 In. Pin Dia., Removable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews