Template, Ball, Dull Chrome, 4.5x4.5

VALUE BRAND| Zoro #: G1419241| Mfr #: 4PA44

$24.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1419241 Mfr #: 4PA44
Item: Butt HingePin Dia.: 21/64"
Bearing Type: BallCorners: Square
Orientation: Non HandedHardware: Not Included
Frame Leaf Height: 4-1/2"Pin Type: Removable
Finish: Dull ChromeFrame Leaf Thickness: 0.180"
Mounting: Full MortiseDoor Leaf Thickness: 0.180"
Load Capacity: 140.0 lb.Ligature Resistant: No
Holes per Leaf: 4Frame Leaf Width: 4-1/2"
Material: steelDoor Leaf Height: 4-1/2"
Door Leaf Width: 4-1/2"Country of Origin (subject to change): China

Product Description

Template Hinge, Steel Material, Dull Chrome Finish, 140.0 lb. Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 0.180 In. Door Leaf Thickness, 0.180 In. Frame Leaf Thickness, Ball Bearing Type, Square Corners, Not Included Hardware, Full Mortise Mounting, 21/64 In. Pin Dia., Removable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.