Template, Ball, Dull Chrome, 4.5x4.5

VALUE BRAND| Zoro #: G0431733| Mfr #: 4PA46

$25.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0431733 Mfr #: 4PA46
Finish: Dull ChromeMounting: Full Mortise
Load Capacity: 110.0 lb.Holes per Leaf: 4
Material: steelDoor Leaf Height: 4-1/2"
Item: Butt HingeFrame Leaf Height: 4-1/2"
Pin Dia.: 5/16"Bearing Type: Ball
Frame Leaf Thickness: 0.180"Door Leaf Thickness: 0.180"
Corners: SquareLigature Resistant: No
Orientation: Non HandedFrame Leaf Width: 4-1/2"
Hardware: Not IncludedDoor Leaf Width: 4-1/2"
Pin Type: NonremovableCountry of Origin (subject to change): China

Product Description

Template Hinge, Steel Material, Dull Chrome Finish, 110.0 lb. Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 0.180 In. Door Leaf Thickness, 0.180 In. Frame Leaf Thickness, Ball Bearing Type, Square Corners, Not Included Hardware, Full Mortise Mounting, 5/16 In. Pin Dia., Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.