Template, Ball, Dull Chrome, 4.5x4.5, PK3

BATTALION| Zoro #: G0625947| Mfr #: 1BYY9

$59.88 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0625947 Mfr #: 1BYY9
Ligature Resistant: NoOrientation: Non Handed
Material: SteelItem: Butt Hinge
Mounting: Full MortiseFrame Leaf Thickness: 0.130"
Finish: Dull ChromeDoor Leaf Thickness: 0.130"
Bearing Type: BallFrame Leaf Width: 4-1/2"
Door Leaf Width: 4-1/2"Pin Dia.: 5/16"
Range of Motion: 180 DegreesCorners: Square
Hardware: IncludedOverall Knuckle Height: 5"
Pin Type: RemovableDoor Leaf Height: 4-1/2"
Frame Leaf Height: 4-1/2"Holes per Leaf: 4
Country of Origin (subject to change): China

Product Description

Template Hinge, Steel Material, Dull Chrome Finish, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 0.130 In. Door Leaf Thickness, 0.130 In. Frame Leaf Thickness, Ball Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, 5 In. Overall Knuckle Height, 5/16 In. Pin Dia., Removable Pin Type, Package Quantity 3

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.