Template, Ball, Dull Chrome, 4x4

VALUE BRAND| Zoro #: G1014106| Mfr #: 4PA34

$10.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1014106 Mfr #: 4PA34
Finish: Dull ChromeMounting: Full Mortise
Load Capacity: 75.0 lb.Holes per Leaf: 4
Material: steelDoor Leaf Height: 4"
Item: Butt HingeFrame Leaf Height: 4"
Pin Dia.: 17/64"Bearing Type: Ball
Frame Leaf Thickness: 0.130"Door Leaf Thickness: 0.130"
Corners: SquareLigature Resistant: No
Orientation: Non HandedFrame Leaf Width: 4"
Hardware: Not IncludedDoor Leaf Width: 4"
Pin Type: RemovableCountry of Origin (subject to change): China

Product Description

Template Hinge, Steel Material, Dull Chrome Finish, 75.0 lb. Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 0.130 In. Door Leaf Thickness, 0.130 In. Frame Leaf Thickness, Ball Bearing Type, Square Corners, Not Included Hardware, Full Mortise Mounting, 17/64 In. Pin Dia., Removable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.