Template, Ball, Dull Chrome, 5x4

BATTALION| Zoro #: G1500746| Mfr #: 3HWC1

$32.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1500746 Mfr #: 3HWC1
Ligature Resistant: NoPin Type: Removable
Mounting: Full MortiseFinish: Dull Chrome
Door Leaf Width: 4"Door Leaf Height: 5"
Orientation: Non HandedMaterial: Steel
Frame Leaf Height: 5"Item: Butt Hinge
Holes per Leaf: 4Door Leaf Thickness: 0.145"
Load Capacity: 75.0 lb.Pin Dia.: 5/16"
Range of Motion: 180 DegreesBearing Type: Ball
Corners: SquareFrame Leaf Thickness: 0.145"
Hardware: Not IncludedFrame Leaf Width: 4"
Country of Origin (subject to change): China

Product Description

Template Hinge, Steel Material, Dull Chrome Finish, 75.0 lb. Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 0.145 In. Door Leaf Thickness, 0.145 In. Frame Leaf Thickness, Ball Bearing Type, Square Corners, Not Included Hardware, Full Mortise Mounting, 5/16 In. Pin Dia., Removable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.