Template, Ball, Dull Chrome, 5x4.5

BATTALION| Zoro #: G1948667| Mfr #: 4PA48

$57.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1948667 Mfr #: 4PA48
Ligature Resistant: NoMounting: Full Mortise
Orientation: Non HandedItem: Butt Hinge
Corners: SquareBearing Type: Ball
Material: steelFinish: Dull Chrome
Pin Dia.: 21/64"Holes per Leaf: 4
Pin Type: RemovableLoad Capacity: 140.0 lb.
Mounting: Full MortiseDoor Leaf Width: 4-1/2"
Hardware: Not IncludedDoor Leaf Height: 5"
Frame Leaf Height: 5"Frame Leaf Thickness: 0.190"
Door Leaf Thickness: 0.190"Frame Leaf Width: 4-1/2"
Country of Origin (subject to change): China

Product Description

Template Hinge, Steel Material, Dull Chrome Finish, 140.0 lb. Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 0.190 In. Door Leaf Thickness, 0.190 In. Frame Leaf Thickness, Ball Bearing Type, Square Corners, Not Included Hardware, Full Mortise Mounting, 21/64 In. Pin Dia., Removable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews