Template, Ball, Dull Chrome, 5x5, PK3

BATTALION| Zoro #: G2206766| Mfr #: 1WAZ4

$90.97 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2206766 Mfr #: 1WAZ4
Ligature Resistant: NoMounting: Full Mortise
Orientation: Non HandedItem: Butt Hinge
Corners: SquareRange of Motion: 180 Degrees
Bearing Type: BallMaterial: Steel
Finish: Dull ChromePin Dia.: 21/64"
Holes per Leaf: 4Pin Type: Removable
Load Capacity: 110.0 lb.Mounting: Full Mortise
Frame Leaf Thickness: 0.145"Door Leaf Thickness: 0.145"
Frame Leaf Width: 5"Door Leaf Width: 5"
Hardware: Not IncludedDoor Leaf Height: 5"
Frame Leaf Height: 5"Country of Origin (subject to change): China

Product Description

Template Hinge, Steel Material, Dull Chrome Finish, 110.0 lb. Load Capacity, With Holes, 4 Holes per Leaf, 180 Degrees Range of Motion, 0.145 In. Door Leaf Thickness, 0.145 In. Frame Leaf Thickness, Ball Bearing Type, Square Corners, Not Included Hardware, Full Mortise Mounting, 21/64 In. Pin Dia., Removable Pin Type, Package Quantity 3

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews