20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Template, Ball, Oil Rubbed Bronze, 5x5, PK3

BATTALION| Zoro #: G1055774| Mfr #: 1WAZ3

$38.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1055774 Mfr #: 1WAZ3
Ligature Resistant: NoMounting: Full Mortise
Orientation: Non HandedMaterial: Steel
Item: Butt HingeRange of Motion: 180 Degrees
Door Leaf Width: 5"Pin Dia.: 17/64"
Corners: SquareHardware: Not Included
Pin Type: RemovableLoad Capacity: 75.0 lb.
Door Leaf Height: 5"Holes per Leaf: 4
Frame Leaf Height: 5"Finish: Antique Bronze
Frame Leaf Thickness: 0.129"Bearing Type: Ball
Door Leaf Thickness: 0.129"Frame Leaf Width: 5"
Country of Origin (subject to change): China

Product Description

Template Hinge, Steel Material, Antique Bronze Finish, 75.0 lb. Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 0.129 In. Door Leaf Thickness, 0.129 In. Frame Leaf Thickness, Ball Bearing Type, Square Corners, Not Included Hardware, Full Mortise Mounting, 17/64 In. Pin Dia., Removable Pin Type, Package Quantity 3

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.