Template, Ball, Prime Coat, 4.5x4

VALUE BRAND| Zoro #: G2472005| Mfr #: 3HTZ3

$15.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2472005 Mfr #: 3HTZ3
Finish: Gray EnamelMounting: Full Mortise
Load Capacity: 75.0 lb.Holes per Leaf: 4
Material: steelDoor Leaf Height: 4-1/2"
Item: Butt HingeFrame Leaf Height: 4-1/2"
Pin Dia.: 5/16"Bearing Type: Ball
Frame Leaf Thickness: 0.134"Range of Motion: 180 Degrees
Door Leaf Thickness: 0.134"Corners: Square
Ligature Resistant: NoOrientation: Non Handed
Frame Leaf Width: 4"Hardware: Not Included
Door Leaf Width: 4"Pin Type: Removable
Country of Origin (subject to change): China

Product Description

Template Hinge, Steel Material, Gray Enamel Finish, 75.0 lb. Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 0.134 In. Door Leaf Thickness, 0.134'' Frame Leaf Thickness, Ball Bearing Type, Square Corners, Not Included Hardware, Full Mortise Mounting, 5/16 In. Pin Dia., Removable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.