PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Template, Ball, Prime Coat, 4.5x4.5, PK3

BATTALION| Zoro #: G0542595| Mfr #: 1BZL1

$60.12 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0542595 Mfr #: 1BZL1
Material: steelPin Type: Removable
Orientation: Non HandedHoles per Leaf: 4
Mounting: Full MortiseLigature Resistant: No
Range of Motion: 180 DegreesCorners: Square
Item: Butt HingeLoad Capacity: 110.0 lb.
Finish: Gray EnamelBearing Type: Ball
Door Leaf Height: 4-1/2"Frame Leaf Height: 4-1/2"
Frame Leaf Thickness: 0.130"Door Leaf Thickness: 0.130"
Frame Leaf Width: 4-1/2"Door Leaf Width: 4-1/2"
Pin Dia.: 5/16"Hardware: Included
Country of Origin (subject to change): China

Product Description

Template Hinge, Steel Material, Gray Enamel Finish, 110.0 lb. Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 0.130 In. Door Leaf Thickness, 0.130 In. Frame Leaf Thickness, Ball Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, 5/16 In. Pin Dia., Removable Pin Type, Package Quantity 3

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews