Template, Ball, Prime Coat, 5x4 1/2

BATTALION| Zoro #: G1030547| Mfr #: 4PA47

$47.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1030547 Mfr #: 4PA47
Ligature Resistant: NoMounting: Full Mortise
Orientation: Non HandedItem: Butt Hinge
Corners: SquareBearing Type: Ball
Material: SteelFinish: Beige Enamel
Pin Dia.: 21/64"Holes per Leaf: 4
Pin Type: RemovableLoad Capacity: 140.0 lb.
Mounting: Full MortiseDoor Leaf Height: 5"
Frame Leaf Height: 5"Frame Leaf Thickness: 0.190"
Door Leaf Thickness: 0.190"Frame Leaf Width: 4-1/2"
Door Leaf Width: 4-1/2"Hardware: Not Included
Country of Origin (subject to change): China

Product Description

Template Hinge, Steel Material, Beige Enamel Finish, 140.0 lb. Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 0.190 In. Door Leaf Thickness, 0.190 In. Frame Leaf Thickness, Ball Bearing Type, Square Corners, Not Included Hardware, Full Mortise Mounting, 21/64 In. Pin Dia., Removable Pin Type

Product Reviews