JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Template, Ball, Prime Coat, 5x4.5

VALUE BRAND| Zoro #: G2149393| Mfr #: 3HTZ8

$16.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2149393 Mfr #: 3HTZ8
Frame Leaf Width: 4-1/2"Material: steel
Door Leaf Width: 4-1/2"Item: Butt Hinge
Finish: Gray EnamelPin Dia.: 5/16"
Bearing Type: BallRange of Motion: 180 Degrees
Corners: SquareOrientation: Non Handed
Door Leaf Height: 5"Hardware: Not Included
Frame Leaf Height: 5"Pin Type: Removable
Frame Leaf Thickness: 0.145"Mounting: Full Mortise
Door Leaf Thickness: 0.145"Load Capacity: 75.0 lb.
Ligature Resistant: NoHoles per Leaf: 4
Country of Origin (subject to change): China

Product Description

Template Hinge, Steel Material, Gray Enamel Finish, 75.0 lb. Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 0.145 In. Door Leaf Thickness, 0.145 In. Frame Leaf Thickness, Ball Bearing Type, Square Corners, Not Included Hardware, Full Mortise Mounting, 5/16 In. Pin Dia., Removable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.