Template, Ball, SS, 4.5x4.5

VALUE BRAND| Zoro #: G0549963| Mfr #: 4PA50

$84.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0549963 Mfr #: 4PA50
Finish: Stainless steelMounting: Full Mortise
Holes per Leaf: 4Material: stainless steel
Door Leaf Height: 4-1/2"Item: Butt Hinge
Frame Leaf Height: 4-1/2"Pin Dia.: 5/16"
Bearing Type: BallFrame Leaf Thickness: 0.180"
Door Leaf Thickness: 0.180"Corners: Square
Ligature Resistant: NoOrientation: Non Handed
Frame Leaf Width: 4-1/2"Hardware: Not Included
Door Leaf Width: 4-1/2"Pin Type: Nonremovable
Country of Origin (subject to change): China

Product Description

Template Hinge, Stainless Steel Material, Stainless Steel Finish, With Holes, 4 Holes per Leaf, No Ligature Resistant, 0.180 In. Door Leaf Thickness, 0.180 In. Frame Leaf Thickness, Ball Bearing Type, Square Corners, Not Included Hardware, Full Mortise Mounting, 5/16 In. Pin Dia., Nonremovable Pin Type

Product Reviews

Save 15%. Sign up for Z-mail.