Template, Ball, Stainless Steel, 5x4.5

BATTALION |Zoro #: G0935532|Mfr #: 4PA51

$156.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0935532 Mfr #: 4PA51
Ligature Resistant: NoOrientation: Non Handed
Item: Butt HingeMounting: Full Mortise
Corners: SquareBearing Type: Ball
Material: Stainless SteelFinish: Stainless Steel
Pin Dia.: 21/64"Holes per Leaf: 4
Pin Type: RemovableMounting: Full Mortise
Frame Leaf Height: 5"Frame Leaf Thickness: 0.145"
Door Leaf Thickness: 0.145"Frame Leaf Width: 4-1/2"
Door Leaf Width: 4-1/2"Hardware: Not Included
Door Leaf Height: 5"Country of Origin (subject to change): China

Product Description

Template Hinge, Stainless Steel Material, Stainless Steel Finish, With Holes, 4 Holes per Leaf, No Ligature Resistant, 0.145 In. Door Leaf Thickness, 0.145 In. Frame Leaf Thickness, Ball Bearing Type, Square Corners, Not Included Hardware, Full Mortise Mounting, 21/64 In. Pin Dia., Removable Pin Type

Product Reviews