Template Hinge, 1x1 In, 0.045" Thick

BATTALION| Zoro #: G0288154| Mfr #: 1RBT4

$1.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0288154 Mfr #: 1RBT4
Ligature Resistant: NoItem: Butt Hinge
Bearing Type: PlainMaterial: Steel
Finish: ZincPin Dia.: 3/16"
Range of Motion: 270 DegreesHoles per Leaf: 2
Pin Type: NonremovableCorners: Square
Mounting: Full SurfaceFrame Leaf Height: 1"
Pin Material: SteelFrame Leaf Thickness: 0.045"
Door Leaf Thickness: 0.045"Frame Leaf Width: 1"
Door Leaf Width: 1"Orientation: Non Handed
Hardware: IncludedDoor Leaf Height: 1"
Country of Origin (subject to change): China

Product Description

Template Hinge, Steel Material, Zinc Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 1 In. Frame Leaf Height, 1'' Frame Leaf Width, 0.045 In. Door Leaf Thickness, 0.045 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Surface Mounting, 3/16 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews