PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Template Hinge, 2-1/2x1-11/16", 056" Thick

BATTALION| Zoro #: G0939784| Mfr #: 1RBT7

$3.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0939784 Mfr #: 1RBT7
Ligature Resistant: NoItem: Butt Hinge
Bearing Type: PlainMaterial: steel
Finish: zincPin Dia.: 3/16"
Range of Motion: 270 DegreesHoles per Leaf: 3
Pin Type: NonremovableCorners: Square
Mounting: Full SurfaceOrientation: Non Handed
Hardware: IncludedDoor Leaf Height: 2-1/2"
Frame Leaf Height: 2-1/2"Pin Material: Steel
Frame Leaf Thickness: 0.056"Door Leaf Thickness: 0.056"
Frame Leaf Width: 1-11/16"Door Leaf Width: 1-11/16"
Country of Origin (subject to change): China

Product Description

Template Hinge, Steel Material, Zinc Finish, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 2-1/2 In. Frame Leaf Height, 1-11/16'' Frame Leaf Width, 0.056 In. Door Leaf Thickness, 0.056 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Surface Mounting, 3/16 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews