20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Template Hinge, Ball, Dull Chrome, 4-1/2 In

BATTALION| Zoro #: G1988865| Mfr #: 4PA39

$20.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1988865 Mfr #: 4PA39
Ligature Resistant: NoOrientation: Non Handed
Item: Butt HingeMounting: Full Mortise
Corners: SquareBearing Type: Ball
Material: SteelFinish: Dull Chrome
Pin Dia.: 5/16"Holes per Leaf: 4
Pin Type: RemovableMounting: Full Mortise
Door Leaf Height: 4-1/2"Frame Leaf Height: 4-1/2"
Frame Leaf Thickness: 0.134"Door Leaf Thickness: 0.134"
Frame Leaf Width: 4-1/2"Door Leaf Width: 4-1/2"
Hardware: IncludedCountry of Origin (subject to change): China

Product Description

Template Hinge, Steel Material, Dull Chrome Finish, With Holes, 4 Holes per Leaf, No Ligature Resistant, 0.134 In. Door Leaf Thickness, 0.134'' Frame Leaf Thickness, Ball Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, 5/16 In. Pin Dia., Removable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews