Template Hinge, Full Mortise, 2 X 2 In

BATTALION| Zoro #: G1813612| Mfr #: 4PA62

$3.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1813612 Mfr #: 4PA62
Ligature Resistant: NoItem: Butt Hinge
Bearing Type: PlainMaterial: Steel
Finish: ZincRange of Motion: 270 Degrees
Holes per Leaf: 2Pin Type: Nonremovable
Corners: SquareMounting: Full Mortise
Orientation: Non HandedHardware: Included
Door Leaf Height: 2"Frame Leaf Height: 2"
Pin Material: SteelFrame Leaf Thickness: 0.077"
Door Leaf Thickness: 0.077"Frame Leaf Width: 2"
Door Leaf Width: 2"Country of Origin (subject to change): China

Product Description

Template Hinge, Steel Material, Zinc Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 2 In. Frame Leaf Height, 2'' Frame Leaf Width, 0.077'' Door Leaf Thickness, 0.077'' Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type

Product Reviews