Template Hinge, Full Mortise, 3 x 2 In

VALUE BRAND| Zoro #: G1873182| Mfr #: 4PA57

$1.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1873182 Mfr #: 4PA57
Ligature Resistant: NoHoles per Leaf: 3
Frame Leaf Width: 2"Material: steel
Door Leaf Width: 2"Item: Butt Hinge
Finish: zincPin Dia.: 13/64"
Bearing Type: PlainRange of Motion: 270 Degrees
Pin Material: SteelCorners: Square
Orientation: Non HandedDoor Leaf Height: 3"
Hardware: IncludedFrame Leaf Height: 3"
Pin Type: NonremovableFrame Leaf Thickness: 0.063"
Mounting: Full MortiseDoor Leaf Thickness: 0.063"
Country of Origin (subject to change): China

Product Description

Template Hinge, Steel Material, Zinc Finish, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 3 In. Frame Leaf Height, 2'' Frame Leaf Width, 0.063 In. Door Leaf Thickness, 0.063 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, 13/64 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type
Save 15%. Sign up for Z-mail.