20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Template Hinge, Full Mortise, 4 X 4 In

VALUE BRAND| Zoro #: G0965745| Mfr #: 4PA61

$2.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0965745 Mfr #: 4PA61
Item: Butt HingeBearing Type: Plain
Range of Motion: 270 DegreesCorners: Square
Orientation: Non HandedHardware: Included
Frame Leaf Height: 4"Pin Type: Removable
Finish: zincFrame Leaf Thickness: 0.088"
Mounting: Full MortiseDoor Leaf Thickness: 0.088"
Pin Material: SteelLigature Resistant: No
Holes per Leaf: 4Frame Leaf Width: 4"
Material: steelDoor Leaf Height: 4"
Door Leaf Width: 4"Country of Origin (subject to change): China

Product Description

Template Hinge, Steel Material, Zinc Finish, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 4 In. Frame Leaf Height, 4'' Frame Leaf Width, 0.088 In. Door Leaf Thickness, 0.088 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Removable Pin Type

Product Reviews

Save 15%. Sign up for Z-mail.