Template Hinge, Full Mortise, PK2

BATTALION| Zoro #: G0666443| Mfr #: 1RBX8

$24.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0666443 Mfr #: 1RBX8
Ligature Resistant: NoItem: Butt Hinge
Bearing Type: PlainMaterial: stainless steel
Finish: Stainless steelPin Dia.: 1/8"
Range of Motion: 270 DegreesHoles per Leaf: 2
Pin Type: NonremovableCorners: Square
Mounting: Full MortisePin Material: Stainless Steel
Frame Leaf Thickness: 0.060"Door Leaf Thickness: 0.060"
Frame Leaf Width: 1-1/2"Door Leaf Width: 1-1/2"
Orientation: Non HandedHardware: Included
Door Leaf Height: 1-1/2"Frame Leaf Height: 1-1/2"
Country of Origin (subject to change): China

Product Description

Template Hinge, Stainless Steel Material, Stainless Steel Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 1-1/2 In. Frame Leaf Height, 1-1/2 In. Frame Leaf Width, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, 1/8 In. Pin Dia., Stainless Steel Pin Material, Nonremovable Pin Type, Package Quantity 2

Product Reviews