Template Hinge, Full Mortise, PK2

BATTALION| Zoro #: G2246736| Mfr #: 1RBY2

$43.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2246736 Mfr #: 1RBY2
Ligature Resistant: NoItem: Butt Hinge
Bearing Type: PlainMaterial: stainless steel
Finish: Stainless steelPin Dia.: 3/16"
Range of Motion: 270 DegreesHoles per Leaf: 2
Pin Type: RemovableCorners: Square
Mounting: Full MortiseOrientation: Non Handed
Hardware: IncludedDoor Leaf Height: 2"
Frame Leaf Height: 2"Pin Material: Stainless Steel
Frame Leaf Thickness: 0.077"Door Leaf Thickness: 0.077"
Frame Leaf Width: 2"Door Leaf Width: 2"
Country of Origin (subject to change): China

Product Description

Template Hinge, Stainless Steel Material, Stainless Steel Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 2 In. Frame Leaf Height, 2'' Frame Leaf Width, 0.077'' Door Leaf Thickness, 0.077'' Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, 3/16 In. Pin Dia., Stainless Steel Pin Material, Removable Pin Type, Package Quantity 2