20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Template Hinge, Full Mortise, PK2

BATTALION| Zoro #: G0910262| Mfr #: 1RBY5

$34.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0910262 Mfr #: 1RBY5
Ligature Resistant: NoItem: Butt Hinge
Bearing Type: PlainMaterial: stainless steel
Finish: Stainless steelPin Dia.: 3/16"
Range of Motion: 270 DegreesHoles per Leaf: 2
Pin Type: RemovableCorners: Square
Mounting: Full MortiseDoor Leaf Thickness: 0.077"
Frame Leaf Width: 2-1/2"Door Leaf Width: 2-1/2"
Orientation: Non HandedHardware: Included
Door Leaf Height: 2-1/2"Frame Leaf Height: 2-1/2"
Pin Material: Stainless SteelFrame Leaf Thickness: 0.077"
Country of Origin (subject to change): China

Product Description

Template Hinge, Stainless Steel Material, Stainless Steel Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 2-1/2 In. Frame Leaf Height, 2-1/2 In. Frame Leaf Width, 0.077'' Door Leaf Thickness, 0.077'' Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, 3/16 In. Pin Dia., Stainless Steel Pin Material, Removable Pin Type, Package Quantity 2

Product Reviews