DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Template, Plain, Dull Brass, 3.5x3.5, PK2

BATTALION| Zoro #: G0630926| Mfr #: 1WBD3

$5.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0630926 Mfr #: 1WBD3
Ligature Resistant: NoOrientation: Non Handed
Material: SteelItem: Butt Hinge
Mounting: Full MortiseFrame Leaf Height: 3-1/2"
Holes per Leaf: 3Frame Leaf Thickness: 0.087"
Finish: Dull BrassDoor Leaf Thickness: 0.087''
Bearing Type: PlainFrame Leaf Width: 3-1/2"
Door Leaf Width: 3-1/2"Pin Dia.: 1/4"
Range of Motion: 180 DegreesCorners: Square
Hardware: Not IncludedOverall Knuckle Height: 5"
Pin Type: NonremovableDoor Leaf Height: 3-1/2"
Country of Origin (subject to change): China

Product Description

Template Hinge, Steel Material, Dull Brass Finish, With Holes, 3 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 0.087'' Door Leaf Thickness, 0.087'' Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Mortise Mounting, 5 In. Overall Knuckle Height, 1/4 In. Pin Dia., Nonremovable Pin Type, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.