Template, Plain, Dull Chrome, 3.5x3.5, PK2

BATTALION| Zoro #: G0334722| Mfr #: 1VZZ8

$13.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0334722 Mfr #: 1VZZ8
Ligature Resistant: NoMounting: Full Mortise
Orientation: Non HandedItem: Butt Hinge
Corners: SquareRange of Motion: 180 Degrees
Bearing Type: PlainMaterial: Steel
Finish: Dull ChromePin Dia.: 17/64"
Holes per Leaf: 3Pin Type: Removable
Load Capacity: 45.0 lb.Mounting: Full Mortise
Frame Leaf Thickness: 0.082"Door Leaf Thickness: 0.082"
Frame Leaf Width: 3-1/2"Door Leaf Width: 3-1/2"
Hardware: Not IncludedDoor Leaf Height: 3-1/2"
Frame Leaf Height: 3-1/2"Country of Origin (subject to change): China

Product Description

Template Hinge, Steel Material, Dull Chrome Finish, 45.0 lb. Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 0.082 In. Door Leaf Thickness, 0.082 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Mortise Mounting, 17/64 In. Pin Dia., Removable Pin Type, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews