Template, Plain, Dull Chrome, 4-1/2 In., PK3

BATTALION| Zoro #: G2457567| Mfr #: 1BYX5

$73.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2457567 Mfr #: 1BYX5
Ligature Resistant: NoMounting: Full Mortise
Orientation: Non HandedItem: Butt Hinge
Corners: SquareRange of Motion: 180 Degrees
Bearing Type: PlainMaterial: Steel
Finish: Dull ChromePin Dia.: 5/16"
Holes per Leaf: 4Pin Type: Nonremovable
Load Capacity: 75.0 lb.Mounting: Full Mortise
Overall Knuckle Height: 5"Hardware: Included
Door Leaf Height: 4-1/2"Frame Leaf Height: 4-1/2"
Frame Leaf Thickness: 0.134"Door Leaf Thickness: 0.134"
Frame Leaf Width: 4-1/2"Door Leaf Width: 4-1/2"
Country of Origin (subject to change): China

Product Description

Template Hinge, Steel Material, Dull Chrome Finish, 75.0 lb. Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 0.134 In. Door Leaf Thickness, 0.134'' Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, 5 In. Overall Knuckle Height, 5/16 In. Pin Dia., Nonremovable Pin Type, Package Quantity 3

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews