Template, Plain, Dull Chrome, 5x4.5

VALUE BRAND| Zoro #: G1094335| Mfr #: 3HVZ8

$8.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1094335 Mfr #: 3HVZ8
Load Capacity: 75.0 lb.Holes per Leaf: 4
Material: steelDoor Leaf Height: 5"
Item: Butt HingeFrame Leaf Height: 5"
Bearing Type: PlainFrame Leaf Thickness: 0.134"
Range of Motion: 180 DegreesDoor Leaf Thickness: 0.134"
Corners: SquareLigature Resistant: No
Orientation: Non HandedFrame Leaf Width: 4-1/2"
Hardware: Not IncludedDoor Leaf Width: 4-1/2"
Pin Type: RemovableFinish: Dull Chrome
Pin Dia.: 21/64"Mounting: Full Mortise
Country of Origin (subject to change): China

Product Description

Template Hinge, Steel Material, Dull Chrome Finish, 75.0 lb. Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 0.134 In. Door Leaf Thickness, 0.134'' Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Mortise Mounting, 21/64 In. Pin Dia., Removable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.