Template, Plain, Dull Chrome, 5x5

VALUE BRAND| Zoro #: G2358282| Mfr #: 3HWA1

$10.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2358282 Mfr #: 3HWA1
Door Leaf Thickness: 0.145"Load Capacity: 75.0 lb.
Ligature Resistant: NoHoles per Leaf: 4
Frame Leaf Width: 5"Material: steel
Door Leaf Width: 5"Item: Butt Hinge
Finish: Dull ChromePin Dia.: 21/64"
Bearing Type: PlainRange of Motion: 180 Degrees
Corners: SquareOrientation: Non Handed
Door Leaf Height: 5"Hardware: Not Included
Frame Leaf Height: 5"Pin Type: Removable
Frame Leaf Thickness: 0.145"Mounting: Full Mortise
Country of Origin (subject to change): China

Product Description

Template Hinge, Steel Material, Dull Chrome Finish, 75.0 lb. Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 0.145 In. Door Leaf Thickness, 0.145 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Mortise Mounting, 21/64 In. Pin Dia., Removable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.