Template, Plain, Dulll Brass, 4x4, PK2

BATTALION| Zoro #: G1946235| Mfr #: 1BYX2

$14.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1946235 Mfr #: 1BYX2
Ligature Resistant: NoOrientation: Non Handed
Material: SteelItem: Butt Hinge
Mounting: Full MortiseRange of Motion: 180 Degrees
Pin Type: NonremovableOverall Knuckle Height: 5"
Door Leaf Height: 4"Holes per Leaf: 4
Frame Leaf Height: 4"Finish: Dull Brass
Frame Leaf Thickness: 0.098"Bearing Type: Plain
Door Leaf Thickness: 0.098"Frame Leaf Width: 4"
Door Leaf Width: 4"Pin Dia.: 1/4"
Corners: SquareHardware: Not Included
Country of Origin (subject to change): China

Product Description

Template Hinge, Steel Material, Dull Brass Finish, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 0.098 In. Door Leaf Thickness, 0.098 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Mortise Mounting, 5 In. Overall Knuckle Height, 1/4 In. Pin Dia., Nonremovable Pin Type, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.