Template, Plain, Prime Coat, 4.5x4.5, PK3

BATTALION| Zoro #: G1825451| Mfr #: 1WAJ2

$47.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1825451 Mfr #: 1WAJ2
Ligature Resistant: NoMounting: Full Mortise
Orientation: Non HandedItem: Butt Hinge
Corners: SquareRange of Motion: 180 Degrees
Bearing Type: PlainMaterial: Steel
Finish: Gray EnamelPin Dia.: 5/16"
Holes per Leaf: 4Pin Type: Removable
Load Capacity: 75.0 lb.Mounting: Full Mortise
Door Leaf Width: 4-1/2"Hardware: Not Included
Door Leaf Height: 4-1/2"Frame Leaf Height: 4-1/2"
Frame Leaf Thickness: 0.134"Door Leaf Thickness: 0.134"
Frame Leaf Width: 4-1/2"Country of Origin (subject to change): China

Product Description

Template Hinge, Steel Material, Gray Enamel Finish, 75.0 lb. Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 0.134 In. Door Leaf Thickness, 0.134'' Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Mortise Mounting, 5/16 In. Pin Dia., Removable Pin Type, Package Quantity 3

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews