LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Template, Plain, Prime Coat, 4x4

VALUE BRAND| Zoro #: G0918276| Mfr #: 4PA29

$6.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0918276 Mfr #: 4PA29
Frame Leaf Thickness: 0.130"Mounting: Full Mortise
Door Leaf Thickness: 0.130"Load Capacity: 75.0 lb.
Ligature Resistant: NoHoles per Leaf: 4
Frame Leaf Width: 4"Material: steel
Door Leaf Width: 4"Item: Butt Hinge
Finish: Beige EnamelPin Dia.: 17/64"
Bearing Type: PlainCorners: Square
Orientation: Non HandedDoor Leaf Height: 4"
Hardware: Not includedFrame Leaf Height: 4"
Pin Type: RemovableCountry of Origin (subject to change): China

Product Description

Template Hinge, Steel Material, Beige Enamel Finish, 75.0 lb. Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 0.130 In. Door Leaf Thickness, 0.130 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Mortise Mounting, 17/64 In. Pin Dia., Removable Pin Type

Product Reviews

Save 15%. Sign up for Z-mail.