Template, Plain, Prime Coat, 5x5

VALUE BRAND| Zoro #: G0984882| Mfr #: 3HTY6

$21.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0984882 Mfr #: 3HTY6
Pin Dia.: 21/64"Bearing Type: Plain
Range of Motion: 180 DegreesCorners: Square
Orientation: Non HandedDoor Leaf Height: 5"
Hardware: Not IncludedFrame Leaf Height: 5"
Pin Type: RemovableFrame Leaf Thickness: 0.145"
Mounting: Full MortiseDoor Leaf Thickness: 0.145"
Load Capacity: 75.0 lb.Ligature Resistant: No
Holes per Leaf: 4Frame Leaf Width: 5"
Material: steelDoor Leaf Width: 5"
Item: Butt HingeFinish: Gray Enamel
Country of Origin (subject to change): China

Product Description

Template Hinge, Steel Material, Gray Enamel Finish, 75.0 lb. Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 0.145 In. Door Leaf Thickness, 0.145 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Mortise Mounting, 21/64 In. Pin Dia., Removable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
Save 15%. Sign up for Z-mail.