Top Pivot, Steel, L 1 1/4 x H 1 3/4 In

BATTALION| Zoro #: G1210867| Mfr #: 1XMX5

$10.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1210867 Mfr #: 1XMX5
Type: Bi-Fold DoorMaterial: steel
Item: Top PivotFinish: zinc
Length (In.): 1-1/4Height (In.): 1-3/4
Width (In.): 1/2Hardware: Not Included
Roller Width/Dia. (In.): No RollerConstruction: Steel
Country of Origin (subject to change): Taiwan

Product Description

Top Pivot, Material Steel, Zinc Finish, Length 1 1/4 In, Height 1 3/4 In, Width 1/2 In, Hardware Not Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.