Shop Alternate Products
This Product is Discontinued
Zoro Select
Torsion Cable Drum, L 4 13/16 In (Discontinued)
Mfr # 1XND4
Zoro # G1560666
This Product is Discontinued
Key Features
- Finish Aluminum
- Material Cast aluminum
- Height (In.) 1-19/32
- Length (In.) 4-13/16
- Width (In.) 1-19/32