Touch Bar Rim Exit 48 In

VALUE BRAND| Zoro #: G1672492| Mfr #: 5TUN1

$150.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1672492 Mfr #: 5TUN1
Series: 19For Door Thickness: 1 3/4"
ADA Compliant: ADA CompliantStandards: ANSI/BHMA A156.3 Grade 1
Grade: N/AItem: Touchbar Rim
Exit Device Type: Exit DeviceFinish: Aluminum
Fits Stile Width: 4 1/4"Door Width: 37 to 48"
Door Height: N/ACountry of Origin (subject to change): Taiwan

Product Description

Touchbar Rim, Exit Device, Grade , Aluminum Finish, Door Width 37 To 48 In., Series 19, Door Height N/A, Fits Stile Width 4 1/4 In., For Door Thickness 1 3/4 In., ADA Compliant, Standards ANSI/BHMA A156.3 Grade 1

Product Reviews

Save 15%. Sign up for Z-mail.