20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Touchbar Rim, Exit Device, 36 In. Door

VALUE BRAND| Zoro #: G2238643| Mfr #: 5TUN2

$138.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2238643 Mfr #: 5TUN2
Series: 19For Door Thickness: 1-3/4"
ADA Compliant: ADA CompliantStandards: ANSI/BHMA A156.3 Grade 1
Item: Touchbar RimExit Device Type: Exit Device
Finish: AluminumFits Stile Width: 4-1/4"
Door Width: 36"Country of Origin (subject to change): Taiwan

Product Description

Touchbar Rim, Exit Device, Aluminum Finish, Door Width 36 In., Series 19, Fits Stile Width 4-1/4 In., For Door Thickness 1-3/4 In., ADA Compliant, Standards ANSI/BHMA A156.3 Grade 1

Product Reviews

Save 15%. Sign up for Z-mail.