Track, Box, 10 Ft, Steel

VALUE BRAND| Zoro #: G1374143| Mfr #: 4PE54

$102.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1374143 Mfr #: 4PE54
Material: steelLength (In.): 120
Item: TrackHeight (In.): 2-1/4
Finish: GalvanizedHardware: Not Included
Construction: SteelWidth (In.): 1-3/4
Type: Sliding DoorMax. Weight (Lb.): 450
Country of Origin (subject to change): China

Product Description

Box Track, Size 10 Feet, Finish US2H-Galvanized, For Doors Weighing Up to 450 Pounds, Application Sliding Doors, Inside Height 2 1/4 Inches, Length 120 Inches, Inside Width 1 3/4 Inches, Construction Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.