Track, Box, 12 Ft, Steel

VALUE BRAND| Zoro #: G1861002| Mfr #: 4PE55

$115.13 /ea

This item ships free. DetailsStandard ground shipping
Details:
Finish: Galvanized
For Use With: Doors Weighing Up To 450 Pounds
Height (In.): 2-1/4
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1861002 Mfr #: 4PE55
Length (In.): 144Item: Track
Height (In.): 2-1/4Finish: Galvanized
Hardware: Not includedConstruction: Steel
Width (In.): 1-3/4Type: Sliding Door
Max. Weight (Lb.): 450Material: steel
Country of Origin (subject to change): China

Product Description

Box Track, Size 12 Feet, Finish US2H-Galvanized, For Doors Weighing Up to 450 Pounds, Application Sliding Doors, Inside Height 2 1/4 Inches, Length 144 Inches, Inside Width 1 3/4 Inches, Construction Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews