Zoro Select
Track Lock, Zinc, Mill, L 15/15 In
Mfr # 1XMR3
Zoro # G0374263
$0.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sliding
- Material Zinc
- Finish Aluminum
- Height (In.) 35/64 in
- Length (In.) 15/16 in
Explore More Products
- ZORO SELECT Window Sash Lock, Bronze, L 2 7/16 In 1XMR6
- ZORO SELECT Window Lock 4JH15
- ZORO SELECT Track Lock, Zinc, Mill, L 2 In 1XMR4
- ZORO SELECT Turn Button, 2 In., Zinc, PK100 1RBN7
- ZORO SELECT TurnButton, 1.75Inch, Zinc, PK100 1RBN4
- ZORO SELECT Window Handle 4JH14
- PRIMELINE TOOLS Window Screen Pointer Latchs, Black, PK20 MP5760
- PRIMELINE TOOLS Window Lock, Sash, Die Cast U 9933
- PRIME-LINE Single or Double Hung Window Sash Cam, Top Mount 2 Pack H 3918
- PRIMELINE TOOLS Window Lock, Push Bolt, Steel S 4027
- PRIME-LINE Lock Sash Cam Wht 171696 171696
- Zoro Select Single & Double Hung Window Locks