JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Track Lock, Zinc, Mill, L 2 In

BATTALION| Zoro #: G0890285| Mfr #: 1XMR4

$7.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0890285 Mfr #: 1XMR4
Hardware: Not IncludedItem: Window and Door Lock
Type: SlidingMaterial: Aluminum
Finish: AluminumLength (In.): 2
Height (In.): 19/32Width (In.): 7/8
Country of Origin (subject to change): China

Product Description

Track Lock, Zinc, Mill, Length 2 In, Height 5/16 In, Width 7/8 In, Hardware Not Included

Product Reviews

Save 15%. Sign up for Z-mail.