Shop Alternate Products
This Product is Discontinued
Zoro Select
Tub Shower Base Molding w/Adhesive (Discontinued)
Mfr # 2RRX4
Zoro # G2183736
This Product is Discontinued
Key Features
- Material PVC Vinyl
- Length 60 in
- Color White
- Thickness 1/8 in
- Height 1 3/4 in