Standard Keyed Cam Lock, Key Different

BATTALION| Zoro #: G1103103| Mfr #: 1XRY8

$12.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1103103 Mfr #: 1XRY8
Includes: 2 Cams, HardwareUnlock Turn Direction: Right
Finish: ChromeNumber of Pins: 7
Opens With: KeyUnlocking Radius (Deg.): 90 or 180
Cam Length (In.): 1-1/8Cam Width (In.): 3/4
Number of Keys: 2Item: Tubular Key Cam Lock
Mounting Hole Dia. (In.): 3/4Head Dia. (In.): 7/8
Cam Lock Type: Standard Keyed Cam LockOffset (In.): 0, 1-1/4
Weather Resistant: NoFor Door Thickness (In.): 13/64
Max. Latching Distance (In.): 3/4Key Type: Different
Country of Origin (subject to change): China

Product Description

Tubular Key Cam Lock, Type Keyed Different, Finish Chrome Plating, Mounting Hole Dia 3/4 In, Head Dia 7/8 In, Housing Length 1/2 In, Cam Length 1 1/8 In, Cam Width 3/4 In, Max Latching Distance 1/4, 1/2, 3/4 In, Offset 1/4 In, For Door Thickness 3/16 In, Unlock Turn Direction Right, Unlocking Radius 90 or 180 Deg, Number of Pins 7, Includes 2 Keys, 2 Cams, Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews