20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Standard Keyed Cam Lock, Key Different

BATTALION| Zoro #: G1958354| Mfr #: 1XRZ1

$17.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1958354 Mfr #: 1XRZ1
Opens With: KeyHead Dia. (In.): 7/8
Item: Tubular Key Cam LockIncludes: 2 Cams, Hardware
Mounting Hole Dia. (In.): 3/4Cam Length (In.): 1-1/8
Finish: ChromeCam Width (In.): 3/4
Number of Pins: 7Unlocking Radius (Deg.): 90 or 180
Offset (In.): 0, 1-1/4Cam Lock Type: Standard Keyed Cam Lock
Weather Resistant: NoNumber of Keys: 2
Unlock Turn Direction: RightFor Door Thickness (In.): 5/8
Max. Latching Distance (In.): 1-3/16Key Type: Different
Country of Origin (subject to change): China

Product Description

Tubular Key Cam Lock, Type Keyed Different, Finish Chrome Plating, Mounting Hole Dia 3/4 In, Head Dia 7/8 In, Housing Length 15/16 In, Cam Length 1 1/8 In, Cam Width 3/4 In, Max Latching Distance 11/16, 15/16, 1 3/16 In, Offset 1/4 In, For Door Thickness 5/8 In, Unlock Turn Direction Right, Unlocking Radius 90 or 180 Deg, Number of Pins 7, Includes 2 Keys, 2 Cams, Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews