20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Standard Keyed Cam Lock, Key Different

BATTALION| Zoro #: G0567883| Mfr #: 1XRZ3

$12.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0567883 Mfr #: 1XRZ3
Cam Lock Type: Standard Keyed Cam LockNumber of Keys: 2
Item: Tubular Key Cam LockHead Dia. (In.): 7/8
Includes: 2 Cams, HardwareWeather Resistant: No
Cam Width (In.): 3/4Unlock Turn Direction: Right
Mounting Hole Dia. (In.): 3/4Opens With: Key
Finish: ChromeUnlocking Radius (Deg.): 90 or 180
Cam Length (In.): 1-1/8Number of Pins: 7
Offset (In.): 0, 1-1/4For Door Thickness (In.): 1-9/64
Max. Latching Distance (In.): 1-11/16Key Type: Different
Country of Origin (subject to change): China

Product Description

Tubular Key Cam Lock, Type Keyed Different, Finish Chrome Plating, Mounting Hole Dia 3/4 In, Head Dia 7/8 In, Housing Length 1 7/16 In, Cam Length 1 1/8 In, Cam Width 3/4 In, Max Latching Distance 1 3/16, 1 7/16, 1 11/16 In, Offset 1/4 In, For Door Thickness 1 1/8 In, Unlock Turn Direction Right, Unlocking Radius 90 or 180 Deg, Number of Pins 7, Includes 2 Keys, 2 Cams, Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.