Turn Button, 2 In., Zinc, PK100

BATTALION| Zoro #: G1533567| Mfr #: 1RBN7

$98.89 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1533567 Mfr #: 1RBN7
Length (In.): 2Projection (In.): 1
Item: Turn Button LatchType: Lock
Material: SteelHeight (In.): 2
Width (In.): 5/8Finish: Zinc
Base Size (In.): 2Hardware: Not Included
Country of Origin (subject to change): China

Product Description

Turn Button Latch, Lock, Steel, Zinc, Length (In.) 2, Height (In.) 2, Width (In.) 5/8, Projection (In.) 1, Base Size (In.) 2, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.