TurnButton, 1.75Inch, Zinc, PK100

BATTALION| Zoro #: G2177804| Mfr #: 1RBN4

$47.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2177804 Mfr #: 1RBN4
Length (In.): 1-3/4Projection (In.): 1
Item: Turn Button LatchType: Lock
Material: steelHeight (In.): 2
Width (In.): 1/2Finish: zinc
Base Size (In.): 1-3/4Hardware: Not Included
Country of Origin (subject to change): China

Product Description

TurnButton,1.75Inch,Zinc,Pk 100

Product Reviews

Save 15%. Sign up for Z-mail.