Universal Latch Guard, Aluminum

BATTALION| Zoro #: G2126923| Mfr #: 2MDH8

$17.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2126923 Mfr #: 2MDH8
Material: SteelHardware: Included
For Use With: Fits Deadbolts, And Door Locks Up To 3 1/2" Dia.For Use With Door Type: Out Opening Doors
Item: Universal Latch GuardFinish: Aluminum
Width: 3-1/2"Length: 11-3/4"
Country of Origin (subject to change): China

Product Description

Universal Latch Guard, Length 11-3/4 In., Width 3-1/2 In., Aluminum Finish, Material Steel, For Use With Door Type Out Opening Doors, Hardware Included, For Use With Fits Deadbolts, And Door Locks Up To 3 1/2 In. Dia.

Product Reviews

Save 15%. Sign up for Z-mail.