Utility Hinge, Narrow, Brass, PK2

BATTALION| Zoro #: G0310441| Mfr #: 1XMD2

$19.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0310441 Mfr #: 1XMD2
Ligature Resistant: NoItem: Butt Hinge
Bearing Type: PlainMaterial: Brass
Finish: Antique BrassPin Dia.: 7/64"
Holes per Leaf: 3Pin Type: Nonremovable
Corners: SquareMounting: Full Surface
Frame Leaf Height: 2-1/2"Frame Leaf Thickness: 0.050"
Door Leaf Thickness: 0.050"Frame Leaf Width: 1-3/4"
Door Leaf Width: 1-3/4"Orientation: Non Handed
Hardware: Not IncludedDoor Leaf Height: 2-1/2"
Country of Origin (subject to change): China

Product Description

Template Hinge, Brass Material, Antique Brass Finish, With Holes, 3 Holes per Leaf, No Ligature Resistant, 0.050 In. Door Leaf Thickness, 0.050 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Surface Mounting, 7/64 In. Pin Dia., Nonremovable Pin Type, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews